Motion
GR8183504.14

GROVE GEAR
GR8183504.14

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19049148
MFR #GR8183504.14
List Price$3,737.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8183504.14

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19049148
MFR #GR8183504.14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,737.20/each for your price

Overview

Mfr description
GR8183504.14 GR-WHMQ818-15-H1-56-14

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-WHMQ818-15-H1-56-14
  • Weight
    25 lbs, 11.34 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought