Motion
GR8185519.00

GROVE GEAR
GR8185519.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56C Frame
MI ITEM #19049156
MFR #GR8185519.00
List Price$3,504.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8185519.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56C Frame
MI ITEM #19049156
MFR #GR8185519.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,504.70/each for your price

Overview

Mfr description
GR8185519.00 GR-DVHMQ818-600-RD6-56

Specifications

  • Ratio
    600:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-DVHMQ818-600-RD6-56
  • Weight
    38 lbs, 17.237 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought