Motion
GR8185564.00

GROVE GEAR
GR8185564.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56C Frame
MI ITEM #19049160
MFR #GR8185564.00
List Price$1,970.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8185564.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56C Frame
MI ITEM #19049160
MFR #GR8185564.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,970.16/each for your price

Overview

Mfr description
GR8185564.00 GR-FMQ818-25-RL-56

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-FMQ818-25-RL-56
  • Weight
    25 lbs, 11.34 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought