Motion
GR8185571.00

GROVE GEAR
GR8185571.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140A Frame
MI ITEM #19049161
MFR #GR8185571.00
List Price$1,899.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8185571.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140A Frame
MI ITEM #19049161
MFR #GR8185571.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,899.38/each for your price

Overview

Mfr description
GR8185571.00 GR-BMQ818-15-L-140A

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    140A
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-BMQ818-15-L-140A
  • Weight
    25 lbs, 11.34 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought