Motion
GR8185683.00

GROVE GEAR
GR8185683.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19049167
MFR #GR8185683.00
List Price$2,770.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8185683.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19049167
MFR #GR8185683.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,770.58/each for your price

Overview

Mfr description
GR8185683.00 GR-FHMQ818-50-HL-56A-16

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-FHMQ818-50-HL-56A-16
  • Weight
    24 lbs, 10.886 kg
  • Nominal Ratio
    50:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought