Motion
GR8185696.00

GROVE GEAR
GR8185696.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049168
MFR #GR8185696.00
List Price$3,409.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8185696.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049168
MFR #GR8185696.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,409.61/each for your price

Overview

Mfr description
GR8185696.00 GR-DUMQ818-200-L6-56

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.195 hp
  • Horsepower Rating Normal Duty
    0.119 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    858 in/lb;96.94 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    5337.87 N, 1200 lbs
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DUMQ818-200-L6-56
  • Weight
    44 lbs, 19.96 kg
  • Horsepower
    0.119 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    0.119 hp;0.089 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    858 in-lbs;96.94 Nm
  • Bore Diameter
    0.8750 in
  • Output Shaft
    Shaft
  • Overhung Load
    1200 lbs
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought