Motion
GR8186155.00

GROVE GEAR
GR8186155.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19049178
MFR #GR8186155.00
List Price$2,200.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8186155.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19049178
MFR #GR8186155.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,200.11/each for your price

Overview

Mfr description
GR8186155.00 GR-VHH818-60-R-16

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-VHH818-60-R-16
  • Weight
    24 lbs, 10.886 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought