Motion
GR8240014.00

GROVE GEAR
GR8240014.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 0.7500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19049187
MFR #GR8240014.00
List Price$2,049.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240014.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 0.7500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19049187
MFR #GR8240014.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,049.75/each for your price

Overview

Mfr description
GR8240014.00 GR-B824-7.5-R

Specifications

  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.992 hp
  • Horsepower Rating Normal Duty
    3.992 hp
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    995 in/lb;112.42 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-B824-7.5-R
  • Weight
    40 lbs, 18.14 kg
  • Horsepower
    3.992 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    7.5:1
  • Shaft Diameter
    1.1250 in
  • Torque Rating (in-lb)
    995 in-lbs;112.42 Nm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought