Motion
GR8240124.00

GROVE GEAR
GR8240124.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Solid Output, Right Hand Output, 180 Frame
MI ITEM #19049189
MFR #GR8240124.00
List Price$2,396.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240124.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Solid Output, Right Hand Output, 180 Frame
MI ITEM #19049189
MFR #GR8240124.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,396.88/each for your price

Overview

Mfr description
GR8240124.00 GR-BM824-15-R-180

Specifications

  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.765 hp
  • Horsepower Rating Normal Duty
    2.765 hp
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    1318 in/lb;148.91 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BM824-15-R-180
  • Weight
    47 lbs, 21.319 kg
  • Horsepower
    2.765 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    15:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1318 in-lbs;148.91 Nm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought