Motion
GR8240247.00

GROVE GEAR
GR8240247.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Solid Output, Double Output, 180 Frame
MI ITEM #19049191
MFR #GR8240247.00
List Price$2,498.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240247.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Solid Output, Double Output, 180 Frame
MI ITEM #19049191
MFR #GR8240247.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,498.62/each for your price

Overview

Mfr description
GR8240247.00 GR-BMQ824-30-D-180

Specifications

  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.653 hp
  • Horsepower Rating Normal Duty
    1.653 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Double
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1423 in/lb;160.78 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-BMQ824-30-D-180
  • Weight
    45 lbs, 20.412 kg
  • Horsepower
    1.653 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.1250 in
  • Torque Rating (in-lb)
    1423 in-lbs;160.78 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought