Motion
GR8240508.20

GROVE GEAR
GR8240508.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049192
MFR #GR8240508.20
List Price$2,916.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240508.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049192
MFR #GR8240508.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,916.53/each for your price

Overview

Mfr description
GR8240508.20 GR-H824-40-H1-20

Specifications

  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.342 hp
  • Horsepower Rating Normal Duty
    1.342 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Shaft
  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    1433 in/lb;161.91 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-H824-40-H1-20
  • Weight
    42 lbs, 19.05 kg
  • Horsepower
    1.342 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    40:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1433 in-lbs;161.91 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought