Motion
GR8240549.20

GROVE GEAR
GR8240549.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049201
MFR #GR8240549.20
List Price$3,259.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240549.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049201
MFR #GR8240549.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,259.25/each for your price

Overview

Mfr description
GR8240549.20 GR-HMQ824-5-H1-56-20

Specifications

  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.323 hp
  • Horsepower Rating Normal Duty
    5.323 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    350 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    898 in/lb;101.46 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ824-5-H1-56-20
  • Weight
    47 lbs, 21.32 kg
  • Horsepower
    5.323 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    5:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    898 in-lbs;101.46 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text