Motion
GR8240553.24

GROVE GEAR
GR8240553.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, Hollow Output, Hollow Output, 56C Frame
MI ITEM #19049204
MFR #GR8240553.24
List Price$3,259.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240553.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, Hollow Output, Hollow Output, 56C Frame
MI ITEM #19049204
MFR #GR8240553.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,259.25/each for your price

Overview

Mfr description
GR8240553.24 GR-HMQ824-20-H1-56-24

Specifications

  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.326 hp
  • Horsepower Rating Normal Duty
    2.326 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    1421 in/lb;160.551 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    6.9400 in, 176.28 mm
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-HMQ824-20-H1-56-24
  • Weight
    47 lbs
  • Horsepower
    2.326 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1421 in-lbs;160.551 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824
  • Width
    6.1200 in, 155.45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought