Motion
GR8240568.24

GROVE GEAR
GR8240568.24

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19049214
MFR #GR8240568.24
List Price$3,259.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240568.24

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19049214
MFR #GR8240568.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,259.25/each for your price

Overview

Mfr description
GR8240568.24 GR-HMQ824-40-H1-140-24--

Specifications

  • Case Size
    824
  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-HMQ824-40-H1-140-24--
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Series
    GR
  • Weight
    47 lbs, 21.32 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought