Motion
GR8240607.20

GROVE GEAR
GR8240607.20

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19049223
MFR #GR8240607.20
List Price$3,259.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240607.20

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19049223
MFR #GR8240607.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,259.25/each for your price

Overview

Mfr description
GR8240607.20 GR-HMQ824-30-H2-56-20

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-HMQ824-30-H2-56-20
  • Weight
    47 lbs, 21.319 kg
  • Nominal Ratio
    30:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought