Motion
GR8241109.00

GROVE GEAR
GR8241109.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #19049238
MFR #GR8241109.00
List Price$2,810.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8241109.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #19049238
MFR #GR8241109.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,810.38/each for your price

Overview

Mfr description
GR8241109.00 GR-CM824-5-L-180

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    898 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    1770 lbs
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-CM824-5-L-180
  • Weight
    53 lbs, 24.04 kg
  • Horsepower
    5 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Output
    4.985 hp;3.717 kw
  • Shaft Diameter
    1.1250 in
  • Torque Rating (in-lb)
    898 in-lbs
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought