Motion
GR8241110.00

GROVE GEAR
GR8241110.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 180 Frame
Mi Item #19049239
MFR #GR8241110.00
Price$2,900.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8241110.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 180 Frame
Mi Item #19049239
MFR #GR8241110.00

Mfr description
GR8241110.00 GR-CM824-7.5-L-180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,900.29/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Weight
    53 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-CM824-7.5-L-180
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)