Motion
GR8241159.00

GROVE GEAR
GR8241159.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
MI ITEM #19049244
MFR #GR8241159.00
List Price$2,810.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8241159.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
MI ITEM #19049244
MFR #GR8241159.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,810.38/each for your price

Overview

Mfr description
GR8241159.00 GR-CMQ824-10-R-56

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-CMQ824-10-R-56
  • Weight
    51 lbs, 23.13 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought