Motion
GR824202099.23

GROVE GEAR
GR824202099.23

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56 Frame
MI ITEM #19049253
MFR #GR824202099.23
List Price$4,485.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR824202099.23

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56 Frame
MI ITEM #19049253
MFR #GR824202099.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,485.18/each for your price

Overview

Mfr description
GR824202099.23 GR-DHMQ824-600-H12-56-23

Specifications

  • Ratio
    600:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-DHMQ824-600-H12-56-23
  • Weight
    64 lbs, 29.03 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought