Motion
GR824202100.00

GROVE GEAR
GR824202100.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049254
MFR #GR824202100.00
Price$3,981.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR824202100.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049254
MFR #GR824202100.00

Mfr description
GR824202100.00 GR-DMQ824-750-L2-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,981.95/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Housing Height
    7.8100 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    7.8100 in, 198.37 mm
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    2.33 rpm
  • Maximum Output Torque
    1409 in/lb;159.2 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    750:1
  • Output Size
    1.1250 in
  • Overhung Load
    1770 lbs
  • Ratio
    750:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    62 lbs, 28.12 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.114 hp
  • Horsepower Rating Normal Duty
    0.114 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DMQ824-750-L2-56
  • Max Input Horsepower
    0.114 hp
  • Mounting Type
    Base
  • Output
    0.051 hp
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1409 in-lbs;159.2 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)