Motion
GR824206114.20

GROVE GEAR
GR824206114.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
MI ITEM #19049263
MFR #GR824206114.20
List Price$4,548.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR824206114.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
MI ITEM #19049263
MFR #GR824206114.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,548.36/each for your price

Overview

Mfr description
GR824206114.20 GR-DHMQ824-300-H16-140-20

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-DHMQ824-300-H16-140-20
  • Weight
    64 lbs, 29.03 kg
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text