Motion
GR8242115.00

GROVE GEAR
GR8242115.00

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 56 Frame
MI ITEM #19049276
MFR #GR8242115.00
List Price$3,960.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8242115.00

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 56 Frame
MI ITEM #19049276
MFR #GR8242115.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,960.19/each for your price

Overview

Mfr description
GR8242115.00 GR-DMQ824-2400-D1-56

Specifications

  • Ratio
    2400:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-DMQ824-2400-D1-56
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    2400:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought