Overview
Mfr description
GR8242158.00 GR-DM824-750-R1-56
Specifications
- Ratio750:1
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size824
- Manufacturer Catalog NumberGR-DM824-750-R1-56
- Weight67 lbs
- Nominal Ratio750:1
- Case Size824
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data