Motion
GR8243024.00

GROVE GEAR
GR8243024.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19049289
MFR #GR8243024.00
Price$2,852.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8243024.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19049289
MFR #GR8243024.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,852.39/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    45 lbs, 20.41 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-WBMQ824-100-R-56
  • Mounting Type
    Universal
  • Series
    GR
  • Style
    C-Face Quill

Overview

Mfr description
GR8243024.00 GR-WBMQ824-100-R-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought