Motion
GR8243504.20

GROVE GEAR
GR8243504.20

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19049295
MFR #GR8243504.20
List Price$4,112.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8243504.20

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19049295
MFR #GR8243504.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,112.32/each for your price

Overview

Mfr description
GR8243504.20 GR-WHMQ824-15-H1-56-20--

Specifications

  • Ratio
    15:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-WHMQ824-15-H1-56-20--
  • Weight
    47 lbs, 21.32 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought