Overview
Mfr description
GR8243511.18 GR-WHMQ824-80-H1-56-18
Specifications
- Ratio80:1
- NEMA / IEC Frame Size56C
- SeriesGR
- Manufacturer Reducer Size824
- Manufacturer Catalog NumberGR-WHMQ824-80-H1-56-18
- Weight47 lbs
- Nominal Ratio80:1
- Case Size824
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data