Overview
Mfr description
GR8243516.20 GR-WHMQ824-15-H1-140-20
Specifications
- ReductionSingle Reduction
- Ratio15:1
- NEMA / IEC Frame Size140
- Manufacturer Reducer Size824
- Manufacturer Catalog NumberGR-WHMQ824-15-H1-140-20
- Weight47 lbs
- Nominal Ratio15:1
- Case Size824
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data