Motion
GR824403055.24

GROVE GEAR
GR824403055.24

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56 Frame
MI ITEM #19049322
MFR #GR824403055.24
List Price$5,932.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR824403055.24

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56 Frame
MI ITEM #19049322
MFR #GR824403055.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,932.71/each for your price

Overview

Mfr description
GR824403055.24 GR-DXHM824-200-H13-56-24

Specifications

  • Ratio
    200:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-DXHM824-200-H13-56-24
  • Weight
    71 lbs, 32.21 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought