Motion
GR8244035.00

GROVE GEAR
GR8244035.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
MI ITEM #19049324
MFR #GR8244035.00
List Price$4,183.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8244035.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
MI ITEM #19049324
MFR #GR8244035.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,183.52/each for your price

Overview

Mfr description
GR8244035.00 GR-DXMQ824-200-R1-56-

Specifications

  • Ratio
    200:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-DXMQ824-200-R1-56-
  • Weight
    67 lbs, 30.39 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought