Motion
GR8244514.23

GROVE GEAR
GR8244514.23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56 Frame
MI ITEM #19049329
MFR #GR8244514.23
List Price$4,875.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8244514.23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56 Frame
MI ITEM #19049329
MFR #GR8244514.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,875.60/each for your price

Overview

Mfr description
GR8244514.23 GR-DXHMQ824-150-H1-56-23

Specifications

  • Ratio
    150:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-DXHMQ824-150-H1-56-23
  • Weight
    46 lbs, 20.87 kg
  • Nominal Ratio
    150:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought