Motion
GR8245511.00

GROVE GEAR
GR8245511.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049332
MFR #GR8245511.00
List Price$4,006.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8245511.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19049332
MFR #GR8245511.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,006.65/each for your price

Overview

Mfr description
GR8245511.00 GR-DTMQ824-150-L6-56

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Double Reduction
  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.238 hp
  • Horsepower Rating Normal Duty
    0.238 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    11 rpm
  • Maximum Output Torque
    1284 in/lb;145.07 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Housing Height
    8.5600 in
  • Housing Length
    8.5600 in, 217.42 mm
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GR-DTMQ824-150-L6-56
  • Weight
    63 lbs, 28.58 kg
  • Horsepower
    0.238 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    150:1
  • Output
    0.238 hp;0.177 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1284 in-lbs;145.07 Nm
  • Bore Diameter
    1.12500 in
  • Output Shaft
    Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought