Motion
GR8245713.00

GROVE GEAR
GR8245713.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 125:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #19049345
MFR #GR8245713.00
Price$7,329.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8245713.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 125:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #19049345
MFR #GR8245713.00

Mfr description
GR8245713.00 GR-WDXTM824-125-L1-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,329.52/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Housing Height
    8.6300 in, 219.20 mm
  • Housing Width
    6.5000 in
  • Keyway Size
    1/4 x 1.7500 in
  • Length
    8.9200 in, 226.57 mm
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    14 rpm
  • Maximum Output Torque
    2059 in/lb;232.63 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    125:1
  • Output Size
    1.1250 in
  • Overhung Load
    1770 lbs
  • Ratio
    125:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    74 lbs, 33.57 kg
  • Width
    6.1900 in, 157.23 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.688 hp
  • Horsepower Rating Normal Duty
    0.688 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-WDXTM824-125-L1-56
  • Max Input Horsepower
    0.688 hp
  • Mounting Type
    Base
  • Output
    0.457 hp;0.341 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    2059 in-lbs;232.63 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)