Motion
GR8245907.00

GROVE GEAR
GR8245907.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56 Frame
MI ITEM #19049349
MFR #GR8245907.00
List Price$4,875.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8245907.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56 Frame
MI ITEM #19049349
MFR #GR8245907.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,875.60/each for your price

Overview

Mfr description
GR8245907.00 GR-DXHMQ824-100-H21-56-23

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-DXHMQ824-100-H21-56-23
  • Weight
    69 lbs, 31.3 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought