Motion
GR8246030.00

GROVE GEAR
GR8246030.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
Mi Item #19049352
MFR #GR8246030.00
Price$3,253.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8246030.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
Mi Item #19049352
MFR #GR8246030.00

Mfr description
GR8246030.00 GR-H824-5-H1-A-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,253.99/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    824
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    42 lbs, 19.05 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-H824-5-H1-A-24
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)