Motion
GR8260501.20

GROVE GEAR
GR8260501.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049359
MFR #GR8260501.20
List Price$3,218.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8260501.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049359
MFR #GR8260501.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,218.34/each for your price

Overview

Mfr description
GR8260501.20 GR-H826-5-H1-20

Specifications

  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.693 hp
  • Horsepower Rating Normal Duty
    6.693 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Shaft
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1130 in/lb;127.67 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    8.0000 in, 203.20 mm
  • Housing Length
    6.0700 in, 154.18 mm
  • Housing Width
    5.0000 in
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    6.0700 in, 154.18 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-H826-5-H1-20
  • Weight
    51 lbs, 23.13 kg
  • Horsepower
    6.693 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    5:1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Shaft Length
    1.9400 in;49.28 mm
  • Torque Rating (in-lb)
    1130 in-lbs;127.67 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826
  • Width
    4.3400 in, 110.24 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought