Motion
GR8260507.20

GROVE GEAR
GR8260507.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049363
MFR #GR8260507.20
Price$3,368.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8260507.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049363
MFR #GR8260507.20

Mfr description
GR8260507.20 GR-H826-30-H1-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,368.10/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    262
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 1.6300 in
  • Length
    6.0700 in, 154.18 mm
  • Manufacturer Reducer Size
    H826
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1883 in/lb;212.75 nm
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    51 lbs, 23.13 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.145 hp
  • Horsepower Rating Normal Duty
    2.145 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Manufacturer Catalog Number
    GR-H826-30-H1-20
  • Max Input Horsepower
    2.145 hp
  • Mounting Type
    Shaft
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    1883 in-lbs;212.75 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)