Motion
GR8260508.16

GROVE GEAR
GR8260508.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049364
MFR #GR8260508.16
List Price$3,263.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8260508.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049364
MFR #GR8260508.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,263.66/each for your price

Overview

Mfr description
GR8260508.16 GR-H826-40-H1-16

Specifications

  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.695 hp
  • Horsepower Rating Normal Duty
    1.695 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Shaft
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    1854 in/lb;209.474 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    7.38 x 5.00 x 8.1600 in, 187.5 x 127.0 x 207.30 mm
  • Housing Height
    8.1600 in, 207.30 mm
  • Housing Length
    7.3800 in, 187.50 mm
  • Housing Width
    7.3800 in
  • Keyway Size
    3/16 x 1.6300 in, 4.8 x 41.40 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    7.3800 in, 187.50 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-H826-40-H1-16
  • Weight
    51 lbs, 23.1 kg
  • Horsepower
    1.695 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    40:1
  • Shaft Diameter
    0.7500 in, 19.10 mm
  • Torque Rating (in-lb)
    1854 in-lbs;209.474 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought