Motion
GR8260519.16

GROVE GEAR
GR8260519.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049365
MFR #GR8260519.16
List Price$3,758.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8260519.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 56 Frame
MI ITEM #19049365
MFR #GR8260519.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,758.99/each for your price

Overview

Mfr description
GR8260519.16 GR-HM826-30-H1-56-16

Specifications

  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.145 hp
  • Horsepower Rating Normal Duty
    2.145 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1883 in/lb;212.75 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    6.0700 in, 154.20 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HM826-30-H1-56-16
  • Weight
    56 lbs, 25.4 kg
  • Horsepower
    2.145 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    1883 in-lbs;212.75 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought