Motion
GR8260575.24

GROVE GEAR
GR8260575.24

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, Hollow Output, Hollow Output, 180TC Frame
MI ITEM #19049390
MFR #GR8260575.24
List Price$3,758.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8260575.24

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, Hollow Output, Hollow Output, 180TC Frame
MI ITEM #19049390
MFR #GR8260575.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,758.99/each for your price

Overview

Mfr description
GR8260575.24 GR-HMQ826-10-H1-180-24

Specifications

  • Ratio
    10:1
  • Max Input Horsepower
    4.492 hp
  • Horsepower Rating Normal Duty
    4.492 hp
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1475 in/lb;166.65 nm
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Hmq-H1
  • Manufacturer Catalog Number
    GR-HMQ826-10-H1-180-24
  • Weight
    55 lbs, 24.948 kg
  • Horsepower
    4.492 hp, 3.35 kW
  • Input Style
    C-Face Quill
  • Nominal Ratio
    10:1
  • Torque Rating (in-lb)
    1475 in-lbs;166.65 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought