Motion
GR8260673.23

GROVE GEAR
GR8260673.23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19049396
MFR #GR8260673.23
List Price$3,758.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8260673.23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19049396
MFR #GR8260673.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,758.99/each for your price

Overview

Mfr description
GR8260673.23 GR-HMQ826-60-H2-56-23

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-HMQ826-60-H2-56-23
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text