Motion
GR826205091.23

GROVE GEAR
GR826205091.23

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 56C Frame
MI ITEM #19049406
MFR #GR826205091.23
Price$5,084.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR826205091.23

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 56C Frame
MI ITEM #19049406
MFR #GR826205091.23

Mfr description
GR826205091.23 GR-DHMQ826-75-H15-56-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,084.11/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    75:1
  • Ratio
    75:1
  • Weight
    72 lbs, 32.66 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-DHMQ826-75-H15-56-23
  • Style
    C-Face Quill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)