Motion
GR826206093.16

GROVE GEAR
GR826206093.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049414
MFR #GR826206093.16
List Price$4,926.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR826206093.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049414
MFR #GR826206093.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,926.45/each for your price

Overview

Mfr description
GR826206093.16 GR-DHMQ826-150-H16-56-16

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Double Reduction
  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.753 hp
  • Horsepower Rating Normal Duty
    0.753 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    12 rpm
  • Maximum Output Torque
    2740 in/lb;309.578 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    8.5000 in
  • Housing Width
    6.5000 in
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DHMQ826-150-H16-56-16
  • Weight
    60 lbs, 27.216 kg
  • Horsepower
    0.753 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    150:1
  • Output
    0.509 hp;0.38 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    2740 in-lbs;309.578 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought