Motion
GR8262535.23

GROVE GEAR
GR8262535.23

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #19049422
MFR #GR8262535.23
Price$5,084.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8262535.23

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #19049422
MFR #GR8262535.23

Mfr description
GR8262535.23 GR-DHMQ826-300-H11-56-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,084.11/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    826
  • Center Distance
    2.6300 in
  • Housing Dimensions
    8.5000 in x 7.3800 in x 0.5300 in, 215.90 mm x 187.45 mm x 13.46 mm
  • Housing Height
    0.5300 in
  • Housing Length
    8.5000 in
  • Housing Width
    7.3800 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    2835 in/lb;320.3 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    300:1
  • Output Size
    1.4375 in
  • Ratio
    300:1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Weight
    68 lbs, 30.844 kg
  • Width
    7.3800 in, 187.45 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.436 hp
  • Horsepower Rating Normal Duty
    0.436 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DHMQ826-300-H11-56-23
  • Max Input Horsepower
    0.436 hp
  • Mounting Type
    Base
  • Output
    0.261 hp;0.195 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2835 in-lbs;320.3 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)