Motion
GR8263507.16

GROVE GEAR
GR8263507.16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19049430
MFR #GR8263507.16
List Price$5,052.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8263507.16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19049430
MFR #GR8263507.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,052.50/each for your price

Overview

Mfr description
GR8263507.16 GR-WHMQ826-30-H1-56-16

Specifications

  • Ratio
    30:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-WHMQ826-30-H1-56-16
  • Weight
    55 lbs, 24.948 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought