Motion
GR-WHMQ826-40-H1-56-19

GROVE GEAR
GR-WHMQ826-40-H1-56-19

GR-WHMQ826-40-H1-56-19
MI ITEM #19049432
MFR #GR-WHMQ826-40-H1-56-19
List Price$5,052.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-WHMQ826-40-H1-56-19

GR-WHMQ826-40-H1-56-19
MI ITEM #19049432
MFR #GR-WHMQ826-40-H1-56-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,052.50/each for your price

Overview

Mfr description
GR8263508.19 GR-WHMQ826-40-H1-56-19

Specifications

  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-WHMQ826-40-H1-56-19
  • Weight
    55 lbs, 24.9 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text