Motion
GR8263515.24

GROVE GEAR
GR8263515.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 140 Frame
MI ITEM #19049438
MFR #GR8263515.24
List Price$4,982.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8263515.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 140 Frame
MI ITEM #19049438
MFR #GR8263515.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,982.30/each for your price

Overview

Mfr description
GR8263515.24 GR-WHMQ826-10-H1-140-24

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    826
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GR-WHMQ826-10-H1-140-24
  • Weight
    231.80 lbs, 105.15 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text