Motion
GR8263517.24

GROVE GEAR
GR8263517.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 140 Frame
MI ITEM #19049442
MFR #GR8263517.24
List Price$5,052.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8263517.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 140 Frame
MI ITEM #19049442
MFR #GR8263517.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,052.50/each for your price

Overview

Mfr description
GR8263517.24 GR-WHMQ826-20-H1-140-24

Specifications

  • Reduction
    Single Reduction
  • Ratio
    20:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-WHMQ826-20-H1-140-24
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    20:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought