Motion
GR826401114.16

GROVE GEAR
GR826401114.16

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19049456
MFR #GR826401114.16
List Price$5,364.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR826401114.16

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19049456
MFR #GR826401114.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,364.29/each for your price

Overview

Mfr description
GR826401114.16 GR-DXHMQ826-150-H11-56-16

Specifications

  • Ratio
    150:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-DXHMQ826-150-H11-56-16
  • Weight
    77 lbs, 34.9 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought