Motion
GR826401114.20

GROVE GEAR
GR826401114.20

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19049457
MFR #GR826401114.20
List Price$5,364.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR826401114.20

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19049457
MFR #GR826401114.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,364.29/each for your price

Overview

Mfr description
GR826401114.20 GR-DXHMQ826-150-H11-56-20

Specifications

  • Ratio
    150:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-DXHMQ826-150-H11-56-20
  • Weight
    77 lbs, 34.93 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought