Motion
GR826401115.23

GROVE GEAR
GR826401115.23

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049458
MFR #GR826401115.23
List Price$5,364.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR826401115.23

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049458
MFR #GR826401115.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,364.29/each for your price

Overview

Mfr description
GR826401115.23 GR-DXHMQ826-200-H11-56-23

Specifications

  • Bore Diameter
    1.4400 in, 36.58 mm
  • Case Included
    Yes
  • Output Bore Type
    Hollow Bore
  • Case Size
    826
  • Center Distance
    2.6300 in
  • Finish Coating
    Painted
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.5 hp
  • Horsepower Rating Normal Duty
    0.5 hp
  • Housing Height
    6.9400 in
  • Housing Material
    Cast Iron
  • Housing Width
    6.5000 in
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Length
    10.8000 in, 274.32 mm
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DXHMQ826-200-H11-56-23
  • Manufacturer Reducer Size
    826
  • Max Input Horsepower
    0.633 hp
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    2660 in/lb;300.539 nm
  • Mounting Type
    Base
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    200:1
  • Output
    0.369 hp;0.275 kw
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Size
    1.4375 in
  • Output Type
    Hollow
  • Ratio
    200:1
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Shaft Diameter
    1.4400 in, 36.58 mm
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2660 in-lbs;300.539 Nm
  • Weight
    77 lbs, 34.927 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought